MENNEKES 5602506G INTERLOCKED SOCKET IP67 16A 5P 400V 6H

Interlocked Socket

See technical information

References

Mennekes:5602506G
Rubix:262A5406
brand logo

Technical specifications

Typemennekes 5602506g interlocked socket ip67 16a 5p 400v 6h

Product details : MENNEKES 5602506G INTERLOCKED SOCKET IP67 16A 5P 400V 6H


• Screw terminals
• 3 pole switch
• Pre-wired for installation
• Mechanical duo interlock
• Sockets can be padlocked

Technical specifications


Attributes
Typemennekes 5602506g interlocked socket ip67 16a 5p 400v 6h
£ 215.94 excl. VAT
/ Each
£ 259.13 incl. VAT
  • In stock: Next day delivery