3M 8429-6 COLD SHRINK CONNECTOR INSULATORS 8420 + 8430 322/152/678MM


3M™ Cold Shrink Connector Insulators 8420 and 8430 Series

References
3m:80424
rubix:45027884
manufacturer :7000092233
brand logo
brand logo

Product details : 3M 8429-6 COLD SHRINK CONNECTOR INSULATORS 8420 + 8430 322/152/678MM


3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are useful as primary electrical insulation for all solid dielectric (rubber and plastic) insulated wire and cable splicing rated to 1000 V, both indoor and outdoor. They are often good in providing physical protection and environmental sealing for communication and other non-electrical applications, including sheath repairs. Operating temperature range is -40°C to 90°C (-40°F to 194°F). In applications where the product is continuously exposed to UV radiation it is good to overwrap with e.g. Scotch® Super 33+™ Vinyl Electrical Tape or Scotch® Self-Fusing Silicone Rubber Electrical Tape 70.
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are EPDM tubes designed using a unique Cold Shrink delivery system. Products are supplied pre-stretched on a removable core for efficiency and easy of installation. Removal of the core (unwind) after positioning allows the tube to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated material ensures a permanent, durable environmental seal and insulation.

Strengths

Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
Simple installation which requires no tools
Sealing of terminal lug barrels, conduit couplings and conduit-to-cable breakouts
Made of EPDM rubber which contains no chlorides or sulfur

Applications

Primary electrical insulation for all solid dielectric (rubber and plastic) insulated wire and cable splices

Technical specifications


Attributes
Modelkoudkrimp
Materialepdm-rubber
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
  • Usually arrives within 14 working days