CUTLINE INTERNAL BORING BAR 95DEG A32S MWLNL 06 832771
Internal boring bar 95° mwlnr/l - 06
See technical informationSee documentsReferences
GISS Cutline:832771
Rubix:832771
EAN:3660338054303



Documents
Product details : CUTLINE INTERNAL BORING BAR 95DEG A32S MWLNL 06 832771
Internal boring bar 95° mwlnr/l - 06
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Head length | 250 mm |
| Type of tool tip attachment | a32s mwlnl 06 |
Show UNSPSC/ECL@SS
£ 199.01 excl. VAT
/ Each
£ 238.81 incl. VAT
- Usually arrives within 14 working days
