Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCR 06 832755
CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCR 06 832755
Internal boring bar 95° sclcr/l
References
giss cutline:
832755
rubix:
832755
ean:
3660338054365
Technical specifications
Diameter
12
mm
Head length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCR 06 832755
Giss Cutline. Internal boring bar 95° sclcr/l
Technical specifications
Attributes
Diameter
12
mm
Head length
125
mm
Type of tool tip attachment
A1012 SCLCR 06
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.83
excl. VAT
/
Each
£
61.00
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCL 07 832741
CUTLINE INTERNAL BORING BAR 95DEG A16 SCLCL 09 832758
SANDVIK SL70-CRSCR-35-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5750035
CUTLINE INTERNAL BORING BAR 93DEG A16 SDUCL 07 832743
TUNGALOY DGM4-030 AH7025 INSERT 6745865
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E10 SCLCL 06 855325
CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCL 06 832754
TUNGALOY CGP26-2S INSERT 6860328
CUTLINE INTERNAL BORING BAR 95DEG A32S MWLNR 06 832770
TUNGALOY CGP26-4S INSERT 6860522
TUNGALOY CGP32-2D PARTING BLADE 6860523
CUTLINE INTERNAL BORING BAR 95DEG A32S-PWLNL 08 847312
TUNGALOY CTER2525-2T17 INSERT 6860665
TUNGALOY JCTER1616X3T16 INSERT 6164610
CUTLINE INTERNAL BORING BAR 95DEG A32S MWLNR 08 844643