CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832768
Internal boring bar 95° mwlnr/l - 06
See technical informationSee documentsReferences
GISS Cutline:832768
Rubix:832768
EAN:3660338054273



Documents
Product details : CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832768
Internal boring bar 95° mwlnr/l - 06
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Head length | 200 mm |
| Type of tool tip attachment | a25r mwlnr 06 |
Show UNSPSC/ECL@SS
£ 165.11 excl. VAT
/ Each
£ 198.13 incl. VAT
- Usually arrives within 14 working days
