CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCR 11 832746


Internal boring bar 93° sducr/l

References
giss cutline:832746
rubix:832746
ean:3660338054518
832746
brand logo
Technical specifications
Diameter25 mm
Head length200 mm
See all Specifications

Product details : CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCR 11 832746


Internal boring bar 93° sducr/l. Giss cutline

Technical specifications


Attributes
Diameter25 mm
Head length200 mm
Type of tool tip attachmentA25 SDUCR 11
Show UNSPSC/ECL@SS
£ 91.21 excl. VAT
/ Each
£ 109.45 incl. VAT
  • Usually arrives within 14 working days