Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCR 06 832753
CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCR 06 832753
Internal boring bar 95° sclcr/l
References
giss cutline:
832753
rubix:
832753
ean:
3660338054341
Technical specifications
Diameter
10
mm
Head length
110
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCR 06 832753
Giss Cutline. Internal boring bar 95° sclcr/l
Technical specifications
Attributes
Diameter
10
mm
Head length
110
mm
Type of tool tip attachment
A0810 SCLCR 06
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.87
excl. VAT
/
Each
£
59.84
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SANDVIK SL70-CRSCL-35-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632450
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 08 844641
TUNGALOY CTER2525-3T20 INSERT 6860696
CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCL 07 832739
CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCR 06 832755
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E08 SCLCL 06 855324
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E10 SCLCR 06 855322
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E10 SCLCL 06 855325
CUTLINE SET 2 TURNING TOOLS OLDER INT 95DEG A10/A12 SDUCR07 855318
TUNGALOY CGP32-3D PARTING BLADE 6860429
TUNGALOY CTER2020-2T17 TOOL HOLDER 6860694
SANDVIK SL70-CRSCR-35-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5750035
TUNGALOY DGM3-020 AH7025 INSERT 6745864
TUNGALOY CGP26-2S INSERT 6860328
CUTLINE INTERNAL BORING BAR 95DEG A32S MWLNL 06 832771