Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCL 06 832754
CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCL 06 832754
Internal boring bar 95° sclcr/l
References
giss cutline:
832754
rubix:
832754
ean:
3660338054358
Technical specifications
Diameter
10
mm
Head length
110
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCL 06 832754
Giss Cutline. Internal boring bar 95° sclcr/l
Technical specifications
Attributes
Diameter
10
mm
Head length
110
mm
Type of tool tip attachment
A0810 SCLCL 06
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.68
excl. VAT
/
Each
£
70.42
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCL 07 832741
CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCL 11 832747
TUNGALOY SGM2-020 AH7025 INSERT 6774791
CUTLINE SET OF 2 TURNING TOOLS OLDER INT 95DEG A10/A12 SDUCL07 855319
CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCL 07 832739
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E10 SCLCL 06 855325
CUTLINE INTERNAL BORING BAR 95DEG A25R PWLNL 08 847310
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 08 844641
CUTLINE INTERNAL BORING BAR 95DEG A32S PWLNR 08 847311
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832768
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E12 SDUCL 07 855331
TUNGALOY JCTEL1212X3T12 INSERT 6164605
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E10 SDUCL 07 855330
CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCL 06 855313
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E12 SCLCL 06 855326