Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCL 06 832756
CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCL 06 832756
Internal boring bar 95° sclcr/l
References
giss cutline:
832756
rubix:
832756
ean:
3660338054372
Technical specifications
Diameter
12
mm
Head length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCL 06 832756
Giss Cutline. Internal boring bar 95° sclcr/l
Technical specifications
Attributes
Diameter
12
mm
Head length
125
mm
Type of tool tip attachment
A1012 SCLCL 06
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.70
excl. VAT
/
Each
£
70.44
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SANDVIK C5-SDUCR-15080-07X CONCEPT HOLDERS FOR INSERT/ADAPTER 5728557
CUTLINE INTERNAL BORING BAR 95DEG A25R PWLNR 08 847309
CUTLINE INTERNAL BORING BAR 95DEG A25R PWLNL 08 847310
CUTLINE INTERNAL BORING BAR 93DEG A20 SDUCR 11 832744
SANDVIK SL70-CRSCL-35-09V CONCEPT HOLDERS FOR INSERT/ADAPTER 6632450
TUNGALOY JCTEL1212X3T12 INSERT 6164605
CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCR 11 832746
TUNGALOY SGM3-020 AH7025 INSERT 6774794
CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCR 07 832740
CUTLINE SET 2 TURNING TOOLS OLDER INT 95DEG A10/A12 SDUCR07 855318
CUTLINE SET OF 2 TURNING TOOLS OLDER INT 95DEG A10/A12 SDUCL07 855319
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E08 SCLCL 06 855324
CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCR 07 832738
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E10 SCLCR 06 855322
TUNGALOY CTER2020-3T20 INSERT 6860695