CUTLINE INTERNAL BORING BAR 93DEG A20 SDUCL 11 832745
Internal boring bar 93° sducr/l
See technical informationSee documentsReferences
GISS Cutline:832745
Rubix:832745
EAN:3660338054501



Documents
Product details : CUTLINE INTERNAL BORING BAR 93DEG A20 SDUCL 11 832745
Internal boring bar 93° sducr/l. Giss cutline
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Head length | 180 mm |
| Type of tool tip attachment | a20 sducl 11 |
Show UNSPSC/ECL@SS
£ 100.07 excl. VAT
/ Each
£ 120.08 incl. VAT
- Usually arrives within 14 working days
