Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 95DEG A32S PWLNR 08 847311
CUTLINE INTERNAL BORING BAR 95DEG A32S PWLNR 08 847311
Internal boring bar 95° pwlnr/l - 08
References
giss cutline:
847311
rubix:
847311
ean:
3660338086540
Technical specifications
Diameter
32
mm
Head length
170
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 95DEG A32S PWLNR 08 847311
Internal boring bar 95° pwlnr/l - 08
Technical specifications
Attributes
Diameter
32
mm
Head length
170
mm
Type of tool tip attachment
A32 PWLNR 08
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.28
excl. VAT
/
Each
£
179.14
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
TUNGALOY CGP32-4D INSERT 6860524
TUNGALOY CGP26-3S INSERT 6860777
CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCL 06 855313
SANDVIK C4-SDUCR-13070-07X CONCEPT HOLDERS FOR INSERT/ADAPTER 5727792
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832768
TUNGALOY JCTEL1212X3T12 INSERT 6164605
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E12 SDUCR 07 855329
CUTLINE INTERNAL BORING BAR 95DEG A20Q MWLNR 06 832766
CUTLINE INTERNAL BORING BAR 93DEG A12 SDUCR 07 832740
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832769
TUNGALOY CGP26-2S INSERT 6860328
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E10 SDUCR 07 855328
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E12 SCLCR 06 855323
TUNGALOY CGP26-4S INSERT 6860522
CUTLINE INTERNAL BORING BAR 93DEG A25 SDUCR 11 832746