FENNER INVERTER QD:NEO 5.5 KW 14 AMP 380-480V 3 PH IP66 FRAME SIZE 3

Inverter

See technical information

References

Fenner:676N45P5A
Rubix:406A2437
Manufacturer :676N45P5A
brand logo

Technical specifications

Voltage380 - 480 V
Max. output frequency500 Hz
See all Specifications

Product details : FENNER INVERTER QD:NEO 5.5 KW 14 AMP 380-480V 3 PH IP66 FRAME SIZE 3


The Fenner QD:EVO is a value packed basic drive ideally suited for low power applications that require "best in class" purchase value. Operating from a small space saving envelope the QD:EVO is fast to set-up, simple to use and suitable for most applications.
Frequency converter QD:NEO 5.5 kW 14A 380-480V 3 phase IP66 Enclosure Size 3 switched

Strengths

♦ High overload capacity, 150% overload for 60 seconds and 170% overload for 2 seconds.
♦ Compact enclosures to help minimise space requirements.
♦ Energy optimising funtion.
♦ Internal RFI filter for full EMC compliance.
♦ Easy to install.
♦ Simple keypad control.

♦ Only 12 basic parameters with default settings suitable for most applications.
♦ 50ºC ambient rating for hot tough applications.
♦ Modbus as standard.

♦ IP20 and IP66 enclosures.
♦ EMC and Varistor disconnect.
♦ Brake chopper on sizes 2+3, dynamic and compact options with heatsink mounted resistor.



♦ Easy to use 0,37kW - 11,0kW
♦ DIN Rail Mount IP20

Technical specifications


Attributes
Voltage380 - 480 V
Max. output frequency500 Hz
Number of phases input3
Number of phases output3
£ 1,280.05 excl. VAT
/ Each
£ 1,536.06 incl. VAT
  • Delivery usually within ( 2 ) days