References
Siemens:6SE6430-2AD31-5CA0
Rubix:161A5969
EAN:4019169449533

Documents
Product details : SIEMENS INVERTER 6SE6430-2AD31-5CA0
Siemens micromaster 430 6se6430-2ad31-5ca0
Technical specifications
Attributes
| Voltage | 480 V |
|---|---|
| Max. output frequency | 650 Hz |
| Number of phases input | 3 |
| Number of phases output | 3 |
Show UNSPSC/ECL@SS
£ 4,538.92 excl. VAT
/ Each
£ 5,446.70 incl. VAT
- Usually arrives within 14 working days
