WEG CFW700C58P5T4DB20C3 11543799


Frequency Inverter

References
weg:CFW700C58P5T4DB20C3
rubix:168A3983
brand logo
brand logo
Technical specifications
Voltage380-480 V
Number of phases input3
Number of phases output3
See all Specifications

Product details : WEG CFW700C58P5T4DB20C3 11543799


The CFW700 frequency inverter is a variable speed drive with state-of-the-art technology for three-phase induction motors. It can be used in the most diverse applications, it has vector control, excellent performance, robustness and several accessories already incorporated in the standard version, allied to the quality of the inverters WEG always with great cost benefit.

Strengths

Multi-Speed: up to 8 preset speeds can be programmed
PID Regulation: eliminates the use of an external controller for closed loop control, thus great performance of speed and torque can be achieved
Three-Wire Start/Stop Control: no retentive contact can command the drive to start/stop the motor
Flying Start: it is able to start smoothly a motor connected to a rotating load regardless of rotation direction

Applications

Pumps and fans
Compressors
Load lifting
Machine manufacturers and processes in general

Technical specifications


Attributes
Voltage380-480 V
Number of phases input3
Number of phases output3
Degree of protection (IP)IP20
Show UNSPSC/ECL@SS
£ 237.15 excl. VAT
/ Each
£ 284.58 incl. VAT
  • Usually arrives within 14 working days