References
Aventics:R412019840
Rubix:272A3675
Manufacturer :R412019840
EAN:3661475854047




Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 80 mm |
Product details : AVENTICS R412019840
Strengths
•Ideal for simple assembly and clamping movements, tight installation space, and short strokes
Mount on moving machine parts possible thanks to their low weight
Intelligent connection concept
Mount on moving machine parts possible thanks to their low weight
Intelligent connection concept
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 88.87 excl. VAT
/ Each
£ 106.64 incl. VAT
- Usually arrives within 14 working days