MATARA MCMI-11-25-80 ISO6432 CYLINDER 25MM BORE 80MM STROKE MAGNETIC R

MCMI Magnetic Roundline Cylinder

See technical informationSee documents

References

Matara:MCMI-11-25-80
Rubix:231A6831
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke80 mm
Typeiso6432
See all Specifications

Documents

Product details : MATARA MCMI-11-25-80 ISO6432 CYLINDER 25MM BORE 80MM STROKE MAGNETIC R


Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke80 mm
Typeiso6432
Min. temperature-5 °C
Max. temperature60 °C
£ 40.42 excl. VAT
/ Each
£ 48.50 incl. VAT
  • Usually arrives within 14 working days