References
Aventics:R480041420
Rubix:273A4874
Manufacturer :R480041420
EAN:3666750028090

Product details : AVENTICS R480041420
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 152.81 excl. VAT
/ Each
£ 183.37 incl. VAT
- Usually arrives within 14 working days
