Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480147999
AVENTICS R480147999
ISO 15552, series PRA
References
aventics:
R480147999
rubix:
273A5068
ean:
3666750041464
Technical specifications
Cylinder diameter
63
mm
Cylinder stroke
500
mm
Type
Profile cylinder ISO 15552, PRA series
Product details
Technical specifications
Product details : AVENTICS R480147999
Technical specifications
Attributes
Cylinder diameter
63
mm
Cylinder stroke
500
mm
Type
Profile cylinder ISO 15552, PRA series
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
222.28
excl. VAT
/
Each
£
266.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC CD76E40-40C-B-XC6A AIR CYLINDER
SMC CG1BA50-300 AIR CUSHION CYLINDER
SMC CDG5EN25TFSV-125 STAINLESS STEEL CYLINDER
SMC CG1BN40-200 RUBBER CUSHION CYLINDER
SMC CDG3BN63-50F SHORT TYPE AIR CYLINDER
SMC CDG1BN40-175Z AIR CYLINDER
MATARA MCMI-11-25-20 ISO6432 CYLINDER 25MM BORE 20MM STROKE MAGNETIC R
SMC CD85N10-300-A-X2018 CYLINDER
SMC CDG5EA100TFSR-25 STAINLESS STEEL CYLINDER
AVENTICS R402000873
SMC CD85WE20-25-B THROUGH ROD CYLINDER
SMC CDM3B20-125 SHORT TYPE AIR CYLINDER
MECALINE 887735 MINI CYLINDER D.12-C125
SMC CXSM20-70 AIR CYLINDER
SMC CG1BN32-150S AIR CYLINDER