AVENTICS 5/2 DIRECTIONAL CONTROL VALVE 0820024985 ISO 1
ISO 5599-1,series IS12, size 1
See technical informationSee documentsReferences
Aventics:0820024985
Rubix:201A5933
Manufacturer :0820024985
EAN:3661475859905

Documents
Product details : AVENTICS 5/2 DIRECTIONAL CONTROL VALVE 0820024985 ISO 1
Strengths
ISO 5599-1
ISO 1
5/2
pilot valve with CNOMO porting configuration
double solenoid
Qn = 1060 l/min
Compressed air connection output Base plate ISO 5599-1
Electrical connection Plug, EN 175301-803, form A
Manual override without detent
ISO 1
5/2
pilot valve with CNOMO porting configuration
double solenoid
Qn = 1060 l/min
Compressed air connection output Base plate ISO 5599-1
Electrical connection Plug, EN 175301-803, form A
Manual override without detent
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1060 l/min |
Show UNSPSC/ECL@SS
£ 251.69 excl. VAT
/ Each
£ 302.03 incl. VAT
- Delivery usually within ( 36 ) days
