Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
AVENTICS BOSCH AIR CYLINDER 0822334203
AVENTICS BOSCH AIR CYLINDER 0822334203
ISO 6432, series MNI
References
aventics:
0822334203
rubix:
157A7376
Technical specifications
Type
Mini-cylinder
Cylinder diameter
25
mm
See all Specifications
Product details
Technical specifications
Product details : AVENTICS BOSCH AIR CYLINDER 0822334203
ISO 6432 double-acting mini jack. MNI series with magnetic piston and elastic damping.
Technical specifications
Attributes
Type
Mini-cylinder
Cylinder diameter
25
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.68
excl. VAT
/
Each
£
74.02
incl. VAT
Delivery usually within (
5
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC CP96NDB100-25CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 1383579 STANDARDS-BASED CYLINDER DSBC-63-40-PPVA-N3
SMC C85N25-50-XC6A AIR CYLINDER
SMC CD85N20-10-A AIR CYLINDER
FESTO 3657815 ISO CYLINDER
FESTO 1645466 ISO CYLINDER
MECALINE 879574 ISO CYLINDER 40MM DIA/BORE STROKE 250MM
SMC BA4-040 MOUNTING BAND
AVENTICS 0822333206
SMC CP96NDB63-320CW CYLINDER WITH LOCK DOUBLE ROD
SMC CP96NDB50-320C CYLINDER WITH LOCK
FESTO 8152524 STANDARDS-BASED CYLINDER CRDSNU-12-10-P-A
FESTO 163308 STANDARDS-BASED CYLINDER DNC-32-80-PPV-A
FESTO 163467 STANDARDS-BASED CYLINDER DNC-100-50-PPV-A
MATARA MCQI2-11-32-175M ISO15552-VDMA 24562 32 BORE 175MM STROKE MAG P