Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
AVENTICS MINI CYLINDER 0822433201
AVENTICS MINI CYLINDER 0822433201
ISO 6432, series MNI
References
aventics:
0822433201
rubix:
157A8637
Technical specifications
Type
Mini cylinder, Series MNI
Cylinder diameter
20
mm
Cylinder stroke
10
mm
Product details
Technical specifications
Product details : AVENTICS MINI CYLINDER 0822433201
Technical specifications
Attributes
Type
Mini cylinder, Series MNI
Cylinder diameter
20
mm
Cylinder stroke
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.47
excl. VAT
/
Each
£
84.56
incl. VAT
Delivery usually within (
5
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC JCDQA25-10 COMPACT CYLINDER
SMC CDQ2B63TF-20DZ AIR CYLINDER
AVENTICS 0822394605
FESTO 188150 SHORT-STROKE CYLINDER ADVC-20-5-A-P-A
SMC JCDQA100-15 COMPACT CYLINDER
FESTO 156769 COMPACT CYLINDER ADVULQ-16-25-A-P-A
NORGREN RA/192040/MX/25 40MM DA VDMA COMPACT CYLINDER
FESTO 8142909 COMPACT CYLINDER
SMC CDQ2WB140TF-150DCZ COMPACT CYLINDER
SMC CDQ2A63TF-50DZ AIR CYLINDER
MECALINE 879546 ISO 21287 COMPACT CYLINDER 40MM DIA/BORE STROKE 25MM
AVENTICS 0822391601
SMC CD55B80-80M ISO 21287 CYLINDER
SMC CD55B63-60 AIR CYLINDER
FESTO 554210 COMPACT CYLINDER ADNGF-12-30-P-A