SMC CP96SDB125-1000 ISO/VDMA CYLINDER 125MM BORE 1000MM STROKE
ISO Cilinders CP96
See technical informationReferences
SMC:CP96SDB125-1000
Rubix:261A2782
Manufacturer :CP96SDB125-1000
EAN:3618035729444

Technical specifications
| Cylinder diameter | 125 mm |
|---|---|
| Cylinder stroke | 1000 mm |
| Type | standard mounting |
Product details : SMC CP96SDB125-1000 ISO/VDMA CYLINDER 125MM BORE 1000MM STROKE
This product is being discontinued and will be replaced by CP96-C (ø32-ø100) series.
With the expansion of our Series C(P)96 ISO range, we can now offer our customers even greater flexibility and cylinder performance. Now available in a non rotating rod type (CP96K(W)/C96K(W)), these cylinders offer great precision and deliver non-rotating accuracy of ±0.5º or ±0.3º in Ø32 to Ø63 or Ø80 and Ø100 bore size respectively. Also, we have introduced a smooth cylinder type, with reduced piston sliding resistance (C96Y) which is particularly suitable for transfer applications requiring smooth movements at low pressure. For applications in explosive atmospheres, the C(P)96 range is now available in an ATEX compliant version (55-C(P)96 which meets ATEX category zone 2, or category zone 3 when fitted with an auto-switch). With a growing range of "made to order" options available as standard and a choice of rod boot materials, there has never been a better time to check out our Series C(P)96 cylinder range.
With the expansion of our Series C(P)96 ISO range, we can now offer our customers even greater flexibility and cylinder performance. Now available in a non rotating rod type (CP96K(W)/C96K(W)), these cylinders offer great precision and deliver non-rotating accuracy of ±0.5º or ±0.3º in Ø32 to Ø63 or Ø80 and Ø100 bore size respectively. Also, we have introduced a smooth cylinder type, with reduced piston sliding resistance (C96Y) which is particularly suitable for transfer applications requiring smooth movements at low pressure. For applications in explosive atmospheres, the C(P)96 range is now available in an ATEX compliant version (55-C(P)96 which meets ATEX category zone 2, or category zone 3 when fitted with an auto-switch). With a growing range of "made to order" options available as standard and a choice of rod boot materials, there has never been a better time to check out our Series C(P)96 cylinder range.
Technical specifications
Attributes
| Logistic Weight | 23620 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 1000 mm |
| Type | standard mounting |
Show UNSPSC/ECL@SS
£ 578.89 excl. VAT
/ Each
£ 694.67 incl. VAT
- Delivery usually within ( 6 ) days