References
Festo:CRDSNU-12-25-P-A
Rubix:390A5494
Manufacturer :8152525
EAN:4052568575571
Documents
Product details : FESTO 8152525 STANDARDS-BASED CYLINDER
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Type | roundline cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 90.60 excl. VAT
/ Each
£ 108.72 incl. VAT
- Delivery usually within ( 16 ) days
