References
SMC:C96SDB125-200
Rubix:110A5674
Manufacturer :C96SDB125-200
EAN:3618035477291
Documents
Product details : SMC C96SDB125-200 ISO CYLINDER
SMC C96SDB series pneumatic cylinders, double-acting and single-rod, incorporate a magnetic piston and a threaded rod, for bores from 32 mm to 100 mm. This new generation combines pneumatic cushioning at both ends with an additional elastic shock absorber, with a weight reduction of up to 17 %.
Characteristics:
This cylinder operates double-acting and drives a single rod, threaded at the end, with a nut that can now be screwed up to the shoulder. Its piston incorporates a permanent magnet, enabling position detection by small magnetic sensors, of the electronic type (D-M9□, D-M9□W) or reed type (D-A9□), mounted directly on the tie rod via a dedicated bracket and adjustable in one direction only.
No lubrication is required for operation, and the piston speed can vary from 50 mm/s to 1,000 mm/s. The cushioning combines an air cushion at both ends with an additional shock absorber, which limits metallic noise at end of stroke and shortens the cycle time.
Specifications:
- Action: double-acting, single-rod.
- Medium: compressed air.
- Available bores: 32, 40, 50, 63, 80 and 100 mm.
- Standard strokes: 25, 50, 80, 100, 125, 160, 200, 250, 320, 400 and 500 mm for 32 and 40 mm bores, with an additional 600 mm stroke for 50 and 63 mm bores, and 600, 700 and 800 mm for 80 and 100 mm bores.
- Proof pressure: 1.5 MPa.
- Maximum operating pressure: 1.0 MPa.
- Minimum operating pressure: 0.05 MPa.
- Ambient and medium temperature: from -20 °C to 70 °C without sensor, from -10 °C to 60 °C with magnetic sensor (non-freezing).
- Lubrication: not required (non-lubricated operation).
- Piston speed: from 50 mm/s to 1,000 mm/s.
- Stroke tolerance: from +2/0 mm up to a 500 mm stroke, +2.4/0 mm from 501 to 1,000 mm, +2.8/0 mm from 1,001 to 1,500 mm, +3.2/0 mm from 1,501 to 2,000 mm.
- Cushioning: air cushion at both ends combined with an additional shock absorber.
- Port size: G 1/8 (32 mm bore), G 1/4 (40 and 50 mm bores), G 3/8 (63 and 80 mm bores), G 1/2 (100 mm bore).
- Maximum stroke: 1,000 mm for the 32 mm bore, 1,900 mm for 40 to 100 mm bores; longer strokes are available on request.
- Mass: from 0.65 kg (32 mm bore) to 4.03 kg (100 mm bore), representing a reduction of 12 % to 17 % depending on bore compared with the previous version of the series.
- Compatible sensors: electronic type (D-M9□) or reed type (D-A9□), DC supply from 5 V to 24 V or AC from 100 V to 200 V depending on model.
- Mounting: basic mount (B).
Standards:
- ISO 15552 standard: this international standard defines the interchangeability dimensions of tie-rod pneumatic cylinders, ensuring dimensional compatibility between cylinders from different manufacturers.
Characteristics:
This cylinder operates double-acting and drives a single rod, threaded at the end, with a nut that can now be screwed up to the shoulder. Its piston incorporates a permanent magnet, enabling position detection by small magnetic sensors, of the electronic type (D-M9□, D-M9□W) or reed type (D-A9□), mounted directly on the tie rod via a dedicated bracket and adjustable in one direction only.
No lubrication is required for operation, and the piston speed can vary from 50 mm/s to 1,000 mm/s. The cushioning combines an air cushion at both ends with an additional shock absorber, which limits metallic noise at end of stroke and shortens the cycle time.
Specifications:
- Action: double-acting, single-rod.
- Medium: compressed air.
- Available bores: 32, 40, 50, 63, 80 and 100 mm.
- Standard strokes: 25, 50, 80, 100, 125, 160, 200, 250, 320, 400 and 500 mm for 32 and 40 mm bores, with an additional 600 mm stroke for 50 and 63 mm bores, and 600, 700 and 800 mm for 80 and 100 mm bores.
- Proof pressure: 1.5 MPa.
- Maximum operating pressure: 1.0 MPa.
- Minimum operating pressure: 0.05 MPa.
- Ambient and medium temperature: from -20 °C to 70 °C without sensor, from -10 °C to 60 °C with magnetic sensor (non-freezing).
- Lubrication: not required (non-lubricated operation).
- Piston speed: from 50 mm/s to 1,000 mm/s.
- Stroke tolerance: from +2/0 mm up to a 500 mm stroke, +2.4/0 mm from 501 to 1,000 mm, +2.8/0 mm from 1,001 to 1,500 mm, +3.2/0 mm from 1,501 to 2,000 mm.
- Cushioning: air cushion at both ends combined with an additional shock absorber.
- Port size: G 1/8 (32 mm bore), G 1/4 (40 and 50 mm bores), G 3/8 (63 and 80 mm bores), G 1/2 (100 mm bore).
- Maximum stroke: 1,000 mm for the 32 mm bore, 1,900 mm for 40 to 100 mm bores; longer strokes are available on request.
- Mass: from 0.65 kg (32 mm bore) to 4.03 kg (100 mm bore), representing a reduction of 12 % to 17 % depending on bore compared with the previous version of the series.
- Compatible sensors: electronic type (D-M9□) or reed type (D-A9□), DC supply from 5 V to 24 V or AC from 100 V to 200 V depending on model.
- Mounting: basic mount (B).
Standards:
- ISO 15552 standard: this international standard defines the interchangeability dimensions of tie-rod pneumatic cylinders, ensuring dimensional compatibility between cylinders from different manufacturers.
Strengths
- Reduced metallic noise at end of stroke thanks to the additional shock absorber, limiting noise nuisance in the workshop.
- Reduced cycle time thanks to dual cushioning, which supports the pace of automated installations.
- Lighter structure, up to 17 % depending on bore, making handling easier and reducing stress on the mounting supports.
- Contactless position detection thanks to the magnetic piston, avoiding wear associated with mechanical limit sensors.
- Sensor adjustment in one direction only, which shortens intervention time during maintenance.
- Reduced cycle time thanks to dual cushioning, which supports the pace of automated installations.
- Lighter structure, up to 17 % depending on bore, making handling easier and reducing stress on the mounting supports.
- Contactless position detection thanks to the magnetic piston, avoiding wear associated with mechanical limit sensors.
- Sensor adjustment in one direction only, which shortens intervention time during maintenance.
Applications
The C96SDB cylinder is suited to industrial automation installations requiring reliable linear motion, such as packaging lines, conveyors and handling systems.
Its operating pressure range, from 0.05 MPa to 1.0 MPa, and its piston speed of up to 1,000 mm/s, allow it to be integrated into a variety of cycles, from slow positioning to rapid movement.
Non-lubricated operation is suitable for environments where process cleanliness remains a priority, notably in the food and beverage industry or pharmaceuticals, while the temperature range, up to 70 °C without sensor, permits use near moderate heat sources, such as certain thermal packaging equipment.
Its operating pressure range, from 0.05 MPa to 1.0 MPa, and its piston speed of up to 1,000 mm/s, allow it to be integrated into a variety of cycles, from slow positioning to rapid movement.
Non-lubricated operation is suitable for environments where process cleanliness remains a priority, notably in the food and beverage industry or pharmaceuticals, while the temperature range, up to 70 °C without sensor, permits use near moderate heat sources, such as certain thermal packaging equipment.
Technical specifications
Attributes
| Logistic Weight | 9610 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 200 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 473.63 excl. VAT
/ Each
£ 568.36 incl. VAT
- Delivery usually within ( 6 ) days