MECALINE 895802 CYLINDER ISO6432 D12 C50 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895802
Rubix:259A5904
Manufacturer :895802
EAN:3660338481048
Documents
Product details : MECALINE 895802 CYLINDER ISO6432 D12 C50 D M
Pneumatic cylinder ISO 6432 - Double acting - Magnetic - Rubber cushion
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | iso6432 |
Show UNSPSC/ECL@SS
£ 29.09 excl. VAT
/ Each
£ 34.91 incl. VAT
- In stock: Next day delivery

