SMC CD85N25-160C-B-XC6A AIR CYLINDER


Round Body Cylinder

References
smc:CD85N25-160C-B-XC6A
rubix:106A9500
ISO Cylinders
brand logo
Technical specifications
TypeC
Cylinder diameter25 mm
See all Specifications

Product details : SMC CD85N25-160C-B-XC6A AIR CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod Configurator

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight580 g
TypeC
Cylinder diameter25 mm
Cylinder stroke160 mm
Show UNSPSC/ECL@SS
£ 87.93 excl. VAT
/ Each
£ 105.52 incl. VAT
  • Delivery usually within ( 7 ) days