References
SMC:C95NDB32-80
Rubix:110A7877
Manufacturer :00098562

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | smc c95ndb32-80 vdma tie rod cylinder (32) |
Product details : SMC C95NDB32-80 VDMA TIE ROD CYLINDER (32)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation.
Strengths
•ISO/VDMA cylinder w/lock, double acting, single rod
Standard strokes up to 800mm
Auto switch capable
Standard strokes up to 800mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | smc c95ndb32-80 vdma tie rod cylinder (32) |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy; carbon steel; special resin; steel |
Show UNSPSC/ECL@SS
£ 401.52 excl. VAT
/ Each
£ 481.82 incl. VAT
- Delivery usually within ( 6 ) days