Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV2090-34F2N5 ELECTRONIC VACUUM REGULATOR
SMC ITV2090-34F2N5 ELECTRONIC VACUUM REGULATOR
ITV209*, Electronic Vacuum Regulator
References
smc:
ITV2090-34F2N5
rubix:
393A2306
manufacturer :
ITV2090-34F2N5
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV2090-34F2N5 ELECTRONIC VACUUM REGULATOR
Regulate your pressure up to 0.9 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, PROFINET, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4400 l/min
Compatible with AC-D series
Plug-in manifold type available.
Strengths
Pressure range: –1.3 to –80 kPa Maximum flow rate: 200 l/min (ANR) Port size: 1/4 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
495.88
excl. VAT
/
Each
£
595.06
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
AVENTICS 0821302734
FESTO 575232 PROPORTIONAL-PRESSURE REGULATOR
FESTO 571448 PROPORTIONAL-PRESSURE REGULATOR
FESTO 1635981 PROPORTIONAL-PRESSURE REGULATOR
FESTO 557772 PROPORTIONAL-PRESSURE REGULATOR VPPE-3-1-1/8-6-010-E1
FESTO 161172 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-1-010-B
FESTO 175057 THROTTLE VALVE GRLO-M5-QS-4-LF-C
AVENTICS 0821300757
NORGREN R64G-6GK-RMN REGULATOR OLYMPIAN
SMC AR20-N02E-RZ-B MODULAR STYLE REGULATOR
SMC ARM11AB1-524-J MANIFOLD REGULATOR
SMC ITV1050-01F1N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 534914 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D4-A8
FESTO 542232 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L10H-A&
FESTO 162595 PRESSURE REGULATOR LR-3/4-D-O-MIDI