FESTO 529216 FILTER REGULATOR MS6-LFR-3/8-D6-CRM-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-3/8-D6-CRM-AS
Rubix:114A1136
Manufacturer :529216
EAN:4052568163839
Documents
Product details : FESTO 529216 FILTER REGULATOR MS6-LFR-3/8-D6-CRM-AS
Filter regulator MS6-LFR-3/8-D6-CRM-AS 7 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1053 g |
|---|---|
| Material | die-cast aluminum |
| Volume flow rate | 5000 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 3/8 |
Show UNSPSC/ECL@SS
£ 83.91 excl. VAT
/ Each
£ 100.69 incl. VAT
- Delivery usually within ( 6 ) days
