SMC IZT43-D36HL-JJBU IONIZER
IZT43, Nozzle Type Ionizer, Separate Controller and Power Supply Module
See technical informationSee documentsReferences
SMC:IZT43-D36HL-JJBU
Rubix:393A3453
Manufacturer :IZT43-D36HL-JJBU

Documents
Product details : SMC IZT43-D36HL-JJBU IONIZER
The IZT43 nozzle ionizer combines a compact emitter head with separate controller and power supply modules to enable static control treatment in spaces with limited clearance. When an air supply is connected to the built-in fitting, the nozzle can project a cone of static eliminating ions toward a target up to 2000mm/6.5 ft away. The application of treatment from a single nozzle saves expensive compressed air compared to a multi-emitter bar, ideal for smaller targets. Static removal is also possible at a closer distance with no air supply. The nozzle can be located up to 3m/9.8 ft from the controller, for remote settings and monitoring at the operator's workstation. Control parameters include AC or DC ion emission mode, ion generation frequency, and offset voltage adjustment. Feedback includes an adjustable emitter contamination alarm, 10 operational alarms, frequency and balance displays, and channel indicator. Setup keys can be locked for security. Ion generation can be stopped via input signal. Extending the value of IZT43, one controller can manage a maximum of 4 ionizing nozzles. Separation cables of up to 3m/9.8 ft allow a flexible layout of power supplies for a multi-nozzle installation. IZT nozzles and bars can be combined for further flexibility. Emitter cartridges are easily removed without tools, for cleaning or end-of-life replacement. Individual cables and nozzle bodies are also available as spare parts to replace if damaged.
Strengths
Separate controller nozzle-type ionizer
IO-Link compatible
Compact: Height 32 mm x Width 16 mm
IZTC41 controller can control a maximum of 4 ionizers
Monitor and operate nozzles which are installed in an inaccessible location
Multiple alarms & functions
Static elimination with no air supply.
Technical specifications
Attributes
| Threading diameter (inch) | 0.25 '' |
|---|---|
| Max. service pressure | 7 bar |
| Material | pbt, stainless steel (housing);pbt(emitter cartridge);tungsten (emitter);silicone rubber, pvc, stainless steel (high voltage cable) |
| Volume flow rate | 20 l/min |
| Design size | 43 |
| Connection 1 | 6 mm |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 1,596.59 excl. VAT
/ Each
£ 1,915.91 incl. VAT
- Usually arrives within 14 working days