FESTO 192376 FILTER REGULATOR LFR-3/4-D-5M-DI-MAXI


LFR Filter Control Valve

References
festo:LFR-3/4-D-5M-DI-MAXI
rubix:114A3361
manufacturer :192376
ean:4052568151126

Product details : FESTO 192376 FILTER REGULATOR LFR-3/4-D-5M-DI-MAXI


Filter regulator LFR-3/4-D-5M-DI-MAXI With metal bowl guard and pressure gauge, degree of filtration 5 µm. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)315x75x115 mm
Logistic Weight1975 g
Materialzinc die-cast
Volume flow rate5800 l/min
Filter fineness5 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 307.25 excl. VAT
/ Each
£ 368.70 incl. VAT
  • Delivery usually within ( 11 ) days