SMC AF20-F02-X64 AIR FILTER

Modular Filter

See technical informationSee documents

References

SMC:AF20-F02-X64
Rubix:115A1615
Manufacturer :AF20-F02-X64
EAN:3618035598729
brand logo

Technical specifications

Threading diameter (inch)1/4 ''
See all Specifications

Documents

Product details : SMC AF20-F02-X64 AIR FILTER


Modular air filter. 5 µm filtration. Manual or automatic condensate drain. Quick cartridge replacement.

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Min. temperature-5 °C
Max. temperature60 °C
£ 21.60 excl. VAT
/ Each
£ 25.92 incl. VAT
  • Delivery usually within ( 19 ) days