PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE (L)


Traffic Jacket

References
portwest:S427YER-L
rubix:4516498
ean:5036108154197
brand logo
brand logo
Technical specifications
ColourYellow
SizeL
Class EN204713
See all Specifications

Product details : PORTWEST 7 IN 1 HI-VIS COAT INC FLEECE (L)


The highly innovative 7 in 1 jacket is adaptable for any situation that may arise. Waterproof and breathable to the highest EN Standards, the jacket has multiple features and benefits such as ample storage space, a concealed hood and a fleece lined collar.

Strengths

•Extremely water resistant fabric finish, water beads away from fabric surface
Reflective tape for increased visibility
Jacket can be worn seven ways for multi use
Two-way zip for quick and easy access

Technical specifications


Attributes
ColourYellow
SizeL
Class EN204713
Main materialPolyester
BreathableYes
Material100% Polyester/65% Polyester;35% Cotton
Show UNSPSC/ECL@SS
£ 83.98 excl. VAT
/ Each
£ 100.78 incl. VAT
  • In stock: Next day delivery