ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW S
Jacket
See technical informationSee documentsReferences
Orbit International:FWTC YELLOW S
Rubix:2021317
Manufacturer :BEDIVERE-YELL-S
EAN:5054011022761

Documents
Product details : ORBITINT BLACK KNIGHT BEDIVERE HI-VIS 4 IN 1 JACKET YELLOW S
4 in 1 jacket with a concealed front zip and press stud storm flap. Fixed concealed hood with drawcord adjustment & bell toggles. 1 map pocket with zip under front storm flap, 2 front lower welt pockets with flaps & 1 internal patch pocket.
Strengths
•300 Denier waterproof fabric
•Concealed hood
•Yellow and navy interactive reversible body warmer
•Concealed hood
•Yellow and navy interactive reversible body warmer
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Class EN20471 | 3 |
| Secondary colour | black |
| Material | 300 denier waterproof fabric |
Show UNSPSC/ECL@SS
£ 44.00 excl. VAT
/ Each
£ 52.80 incl. VAT
- Delivery usually within ( 3 ) days
