JALAS® 1718 Zenit Easyroll
EU shoe size | 47 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 47 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | Yes |
Type of soles | PU Midsole |
Security Category | S3 |
Slip resistance | Yes |
Non-magnetic | Yes |
Material | PU coated leather / split leather / polyester / polyamide |
Secondary colour | Grey |
In stock: Next day delivery