Safety shoe JALAS 9615 FLOW
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Other |
ESD | Yes |
Type of soles | Composite Mid Sole |
Material | PTC / Microfiber / Cordura® / PU |
Secondary colour | Blue |
Usually arrives within 14 working days