Safety Shoe Uvex 1 X-tended Support S3
EU shoe size | 42 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 42 |
---|---|
Collar height | High |
Colour | Black |
Main material | Microvelour |
ESD | Yes |
Security Category | S3 SRC |
Slip resistance | Yes |
Non-magnetic | Yes |
Type of closure | Lace up |
Material | Micro velour |
In stock: Next day delivery