References
Mecaline:JCS-24-B-ST-28h7
Rubix:264A4615
Manufacturer :897622
EAN:3660338500046

Documents
Product details : MECALINE JCS-24-B-ST-28H7 897622
MECALINE JAW COUPLING HUB
BT Profile 15x40x3000mm 16B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 24 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- Usually arrives within 14 working days
