KTR 020386000040 HUB ROTEX 38 AL-D 36 PB


ROTEX 38 ALU

References
ktr:ROTEX 38 AL 1
rubix:398A0117
manufacturer :020386000040
KTR COUPLING ROTEX 38 AL HUB 1 NB
brand logo
Technical specifications

Product details : KTR 020386000040 HUB ROTEX 38 AL-D 36 PB


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight470 g
Typerotex
Materialaluminium
Size38
Show UNSPSC/ECL@SS
£ 41.08 excl. VAT
/ Each
£ 49.30 incl. VAT
  • Usually arrives within 14 working days