KTR 020485000040 ROTEX 48 HUB UNBORED COMPONENT 1 ST
Rotex Standard Torsionally Flexible Jaw Coupling
See technical informationReferences
KTR:ROTEX 48 ST 1
Rubix:131A9846
Manufacturer :020485000040

Product details : KTR 020485000040 ROTEX 48 HUB UNBORED COMPONENT 1 ST
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
48 HUB ST 1
Technical specifications
Attributes
| Logistic Weight | 3640 g |
|---|---|
| Type | rotex |
| Material | steel |
| Size | 48 |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 134.61 excl. VAT
/ Each
£ 161.53 incl. VAT
- In stock: Next day delivery
