Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-ST 897642
MECALINE JCS-38-A-ST 897642
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-ST
rubix:
264A4656
manufacturer :
897642
ean:
3660338500244
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-ST 897642
MECALINE JAW COUPLING HUB
BT Profile 20x45x3000mm 12B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
steel
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.63
excl. VAT
/
Each
£
12.76
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX GS 19 AL-H HUB 1.0 14H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 20H7 W/O KEY
MECALINE JCS-42-A-CI-38H7 897712
KTR LARGE HUB ROTEX 28 AL-D I23 PB
KTR 020285101900 STEEL HUB 19MM
MECALINE JCS-28-B-ST-24H7 897632
MECALINE JCS-48-B-CI 897719
KTR 020286000040 COUPLING HUB ROTEX28PB-ALIHUB
KTR ROTEX 42 ST HUB 1.0 35H7 KEY DIN 6885/1-JS9
KTR ROTEX 24 ALU HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR BOWEX 19 PA HUB 14 W. KEYWAY AND THREAD
MECALINE JCS-19-A-AL-14H7 897673
MECALINE JCS-38-A-ST-28H7 897644
KTR ROTEX GS 24 AL-H CLAMP HUB 2.5 20H7 W/O KEY
KTR ROTEX 28 ST HUB TB1 F. CLAMPING BUSH 1108 ASSEMBLY