Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-ST-28H7 897644
MECALINE JCS-38-A-ST-28H7 897644
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-ST-28h7
rubix:
264A4658
manufacturer :
897644
ean:
3660338500268
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-ST-28H7 897644
MECALINE JAW COUPLING HUB
BT Profile 15x65x3000mm 16B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
steel
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.73
excl. VAT
/
Each
£
15.28
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR 10282002800 BOWX HUB BORED 28MM BOWEX M28.28 SINT HUB A28
SKF PHE L225-35MM JAW COUPLING HUB 35MM BORE
KTR ROTEX GS 24 AL-H HUB UNBORED
MECALINE JCS-42-A-CI-25H7 897710
KTR BOWEX 24 SINT HUB UNBORED
MECALINE JCS-24-B-ST-24H7 897620
MECALINE JCS-28-B-ST-20H7 897630
MECALINE JCS-19-B-ST-20H7 897611
KTR BOWEX 14 SINT HUB 14H7 KEYWAY TO DIN
KTR ROTEX 19 ST HUB 1.0 20H7 KEY DIN 6885/1-JS9
KTR ROTEX 38 GG HUB 1.0 24H7 KEY DIN 6885/1-JS9
KTR 020425003000 ROTEX 42 ST HUB 1.0 DIA30H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB BOWEX J24 PA-HUB A16
MECALINE JCS-42-A-CI-32H7 897711
KTR ROTEX 38 GG HUB 1.0 40H7 KEY DIN 6885/1-JS9