References
Mecaline:JCS-28-B-ST-24h7
Rubix:264A4633
Manufacturer :897632
EAN:3660338500145

Documents
Product details : MECALINE JCS-28-B-ST-24H7 897632
MECALINE JAW COUPLING HUB
BT Profile 15x35x3000mm 08B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 28 |
| Hub length | 52.5 mm |
| Outer diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 7.41 excl. VAT
/ Each
£ 8.89 incl. VAT
- Usually arrives within 14 working days
