Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-19-A-AL-19H7 897674
MECALINE JCS-19-A-AL-19H7 897674
Jaw Coupling (Standard)
References
mecaline:
JCS-19-A-AL-19h7
rubix:
264A4581
manufacturer :
897674
ean:
3660338500558
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-19-A-AL-19H7 897674
MECALINE JAW COUPLING HUB
BE Profile 25x50x2000mm 10B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Aluminium
Hub length
39
mm
Outer diameter
41
mm
Size
19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.88
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
MECALINE JCS-19-A-ST-15H7 897604
KTR KTR COUPLING HUB BOWEX M38 SINT HUB U/B
SKF PHE-L070-17MM SKF JAW STYLE COUPLING HUB PRE-BORED
ROEBUCK 232166 SILVER STEEL 10.0MM DIA
MECALINE JCS-38-A-ST-30H7 897645
MECALINE JCS-19-B-ST-25H7 897613
KTR ROTEX 19 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
MECALINE JCS-55-B-CI 897724
MECALINE JCS-38-B-CI-42H7 897707
SKF PHE L150-30MM JAW COUPLING HUB 30MM BORE
KTR ROTEX 38 GG HUB 1.0 25H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-ST-38H7 897648
MECALINE JCS-24-C-ST-25H7 897626
MECALINE JCS-19-B-ST-20H7 897611
MECALINE JCS-38-A-CI-35H7 897702