Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-C-CI 897708
MECALINE JCS-38-C-CI 897708
Jaw Coupling (Standard)
References
mecaline:
JCS-38-C-CI
rubix:
264A4670
manufacturer :
897708
ean:
3660338500886
Technical specifications
Type
C HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-C-CI 897708
MECALINE JAW COUPLING HUB
BCP Profile 10x28x3000mm C5
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
C HUB
Material
Cast Iron
Hub length
91
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.71
excl. VAT
/
Each
£
22.45
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR ROTEX 28 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9
KTR ROTEX42GG-30-1.0 COUPLING 30BORE & KEYED
SKF PHE-L050-11MM SKF JAW STYLE COUPLING HUB PRE-BORED
020285102200 ROTEX28X20BK-STHUB ROTEX STEEL HUB 20BK REWORKED
MECALINE JCS-19-B-ST-24H7 897612
KTR 020246102400 ROTEX 24 ALU HUB 1.0 024H7 KEY DIN 6885/1-JS9
SKF PHE-L075-17MM SKF JAW STYLE COUPLING HUB PRE-BORED
KTR ROTEX 75 ST HUB 1.0 60H7 KEY DIN 6885/1-JS9
MECALINE JCS-38-A-ST-25H7 897643
KTR ROTEX55-CI-PB-1A Hub 020553100050
ROEBUCK 232206 SILVER STEEL 1/4 INCH DIA
KTR 550197151650 ROTEX GS 19 AL-H CLAMP HUB 2.5
MECALINE 863280 PILOT BORED JAW COUPLING HUB SIZE 75-
KTR ROTEX 24 ST HUB TAPER B-17 1:5 1685 B3JS9
MECALINE JCS-28-A-AL-25H7 897686