Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-19-B-ST-14H7 897607
MECALINE JCS-19-B-ST-14H7 897607
Jaw Coupling (Standard)
References
mecaline:
JCS-19-B-ST-14h7
rubix:
264A4588
manufacturer :
897607
ean:
3660338499890
Technical specifications
Type
b hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-19-B-ST-14H7 897607
MECALINE JAW COUPLING HUB
BT Profile 20x20x2000mm 08B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
b hub
Material
steel
Hub length
39
mm
Outer diameter
40
mm
Size
19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.94
excl. VAT
/
Each
£
4.73
incl. VAT
Usually arrives within 14 working days
Select variants (68)
Add to cart
Check our products from related categories
KTR ROTEX 55 GG HUB 1.0 65H7 KEY DIN 6885/1-JS9
KTR ROTEX 38 ST HUB 1.0 38H7 KEY DIN 6885/1-JS9
KTR BOWEX 24 SINT HUB 14H7 KEYWAY TO DIN
ROTEX 020285103000 ROTEX 28 HUB 30MM B+KEY
MECALINE JCS-42-C-ST 897659
MECALINE JCS-19-A-AL-12H7 897672
KTR BOWEX 65 SINT HUB 21 PILOT BORE
KTR ROTEX 28 ST HUB 1.0 24H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-C-ST 897639
KTR BOWEX 24 SINT HUB UNBORED
MECALINE JCS-42-A-CI-42H7 897714
KTR ROTEX 65 GG HUB 20 PILOT BORED COMPONENT 1
SKF PHE-L070-17MM SKF JAW STYLE COUPLING HUB PRE-BORED
MECALINE JCS-42-A-ST-38H7 897654
KTR ROTEX GS 19 AL-H CLAMP HUB 2.5 14H7 W/O KEY