References
Mecaline:JCS-19-A-AL
Rubix:264A4577
Manufacturer :897670
EAN:3660338500510

Documents
Product details : MECALINE JCS-19-A-AL 897670
MECALINE JAW COUPLING HUB
BE Profile 15x36x2000mm 06B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | aluminium |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 3.46 excl. VAT
/ Each
£ 4.15 incl. VAT
- Usually arrives within 14 working days
