Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-19-A-AL-12H7 897672
MECALINE JCS-19-A-AL-12H7 897672
Jaw Coupling (Standard)
References
mecaline:
JCS-19-A-AL-12h7
rubix:
264A4579
manufacturer :
897672
ean:
3660338500534
Technical specifications
Type
A HUB
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-19-A-AL-12H7 897672
MECALINE JAW COUPLING HUB
BE Profile 20x45x2000mm 08B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
A HUB
Material
Aluminium
Hub length
39
mm
Outer diameter
41
mm
Size
19
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.07
excl. VAT
/
Each
£
4.88
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Check our products from related categories
KTR ROTEX GS 24 AL-H HUB 1.0 20H7 KEY DIN 6885/1-JS9
KTR ROTEX 48 ST HUB 1.0 40H7 KEY DIN 6885/1-JS9
KTR ROTEX GS 28 AL-H CLAMP HUB 2.6 24H7 KEY
MECALINE JCS-24-B-ST-24H7 897620
KTR ROTEX GS 19 AL-H HUB 1.0 20H7 KEY DIN 6885/1-JS9
KTR KTR COUPLING HUB BOWEX J24 PA-HUB A20
MECALINE JCS-24-B-ST-14H7 897615
KTR BOWEX 24 PA HUB 14 W. KEYWAY AND THREAD
KTR BOWEX 24 SINT HUB 14H7 KEYWAY TO DIN
MECALINE JCS-75-A-CI 897726
MECALINE JCS-42-A-CI 897709
KTR ROTEX GS 14 AL-H CLAMP HUB 2.0 14H7 W/O KEY
KTR ROTEX GS 14 AL-H CLAMP HUB 2.0 8H7 W/O KEY
KTR 020653006000 ROTEX 65 GG 1 60H7 KEY DIN 6885/1-JS9
550247102400 ROTEX GS 24 AL-H HUB 1.0 24H7 KEY DIN 6885/1-JS9