KTR 020653006000 ROTEX 65 GG 1 60H7 KEY DIN 6885/1-JS9


KTR ROTEX GG

References
ktr:ROTEX 65 GG 1 60H7-NND
rubix:263A3061
manufacturer :020653006000
KTR COUPLING ROTEX 65 GG HUB 1 60MM
brand logo
Technical specifications

Product details : KTR 020653006000 ROTEX 65 GG 1 60H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the life span of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and can be axially plugged in. Easy assembly and optical testing.
65 HUB GG 1 60H7-NND

Technical specifications


Attributes
Logistic Weight4930 g
Typerotex
Materialcast iron
Hub length110 mm
Outer diameter135 mm
Size65
Show UNSPSC/ECL@SS
£ 224.98 excl. VAT
/ Each
£ 269.98 incl. VAT
  • Usually arrives within 14 working days