References
Mecaline:JCS-19-B-AL
Rubix:264A4584
Manufacturer :897675
EAN:3660338500565

Documents
Product details : MECALINE JCS-19-B-AL 897675
MECALINE JAW COUPLING HUB
BE Profile 25x50x3000mm 10B2
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | aluminium |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
- Usually arrives within 14 working days
